Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips Service Drop Light Duty
Mfr # 02216024
Zoro # G3158009
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.70 in-0.81 in
- Breaking Strength 790 lbs
- Carton Quantity 20
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216024
- Zoro # G3158009
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.70 in-0.81 in |
Display Size | Standard Sized |
Cable Size | .70-.81 (1.78-2.06) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 790 lbs |
Carton Quantity | 20 |
Standard | CSA Certified |
Application | Universal Eye |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Color | Metallic |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Description
Support Grips Service Drop Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 (PLT1M-C2)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- TRIPP LITE Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS-250)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- Hubbell Wiring Device-Kellems Cable Support Grips