Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips Closed Mesh .35-.44
Mfr # 02217003
Zoro # G0800740
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.35 in-0.44 in
- Breaking Strength 870 lbs
- Application Single Eye
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217003
- Zoro # G0800740
- UPC # 783585307602
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.35 in-0.44 in |
Cable Size | .35-.44 (.89-1.12) |
Cable Diameter Range | 0.35 in-0.44 in |
Details
Item | Support Grips Closed Mesh .35-.44 |
Material | Bronze, Tin Coated |
Breaking Strength | 870 lbs |
Application | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Type | Single Eye |
Carton Quantity | 20 |
Industry Standard(s) | CSA Certified |
Style | Closed Mesh, Multi-Weave |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Series | Service Drop - Heavy Duty |
Standard | CSA Certified |
Approx Breaking Strength | 870 lbs |
Description
Support Grips Closed Mesh .35-.44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 14" (KTI77140)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- Hubbell Wiring Device-Kellems Cable Support Grips