Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 073041289
Mfr # 073041289
Zoro # G200490325
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Cable Dia. Range 1 in-1.25 in
- Breaking Strength 1,500 lbs
- Brand Hubbell Wiring Device-Kellems
- Cable Size 1.00-1.25 (2.54-3.17)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073041289
- Zoro # G200490325
- UPC # 783585330297
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.25 in |
Cable Size | 1.00-1.25 (2.54-3.17) |
Cable Diameter Range | 1 in-1.25 in |
Details
Material | Steel, Galvanized |
Breaking Strength | 1,500 lbs |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Series | Bus Drop |
UPC | 783585000000 |
Application | Universal Eye |
Mounting Hardware Material | Locknut or Tapped Hole |
Carton Quantity | 10 |
Type | Universal Eye |
Standard | UL Listed |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Hole |
Approx Breaking Strength | 1,500 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Bus Drop Grips,Universal Eye, 1.0-1.2"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 900VA (INTERNET900U)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- ROHTEK Graphical Touch Panel, TFT Color, 24VDC (MT8070iE)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- Hubbell Wiring Device-Kellems Cord Grips