Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 073041288
Mfr # 073041288
Zoro # G400490453
$35.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Cable Dia. Range 0.85 in-1 in
- Breaking Strength 1,400 lbs
- Construction Woven
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073041288
- Zoro # G400490453
- UPC # 783585330280
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.85 in-1 in |
Cable Size | .85-1.00 (2.16-2.54) |
Cable Diameter Range | 0.85 in-1 in |
Details
Material | Steel, Galvanized |
Breaking Strength | 1,400 lbs |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Series | Bus Drop |
Type | Universal Eye |
Standard | UL Listed |
Mounting Hardware Material | Locknut or Tapped Hole |
Carton Quantity | 10 |
Application | Universal Eye |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Hole |
Approx Breaking Strength | 1,400 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Bus Drop Grips,Universal Eye, .85-1.0"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- Hubbell Wiring Device-Kellems Cord Grips