Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 073041287
Mfr # 073041287
Zoro # G800490435
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Cable Dia. Range 0.73 in-0.85 in
- Breaking Strength 1,400 lbs
- Construction Woven
- Standard UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073041287
- Zoro # G800490435
- UPC # 783585330273
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.73 in-0.85 in |
Cable Size | .73-.85 (1.85-2.16) |
Cable Diameter Range | 0.73 in-0.85 in |
Details
Material | Steel, Galvanized |
Breaking Strength | 1,400 lbs |
Construction | Woven |
Standard | UL Listed |
Mounting Hardware Material | Locknut or Tapped Hole |
Carton Quantity | 10 |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Series | Bus Drop |
UPC | 783585000000 |
Type | Universal Eye |
Industry Standard(s) | UL Listed |
Approx Breaking Strength | 1,400 lbs |
Material - Mounting Hardware | Locknut or Tapped Hole |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Bus Drop Grips,Universal Eye, .73-.85"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- GAMPAK NIPPLE CONDUIT RGD 3/4"" (49203)
- SOUTHWIRE Electrical Box, Junction Box, 4 Gang, Square (52181-VTBAR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- Hubbell Wiring Device-Kellems Cord Grips