Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 073041286
Mfr # 073041286
Zoro # G400490408
$29.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Cable Dia. Range 0.56 in-0.73 in
- Breaking Strength 1,000 lbs
- Series Bus Drop
- Standard UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073041286
- Zoro # G400490408
- UPC # 783585330266
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.56 in-0.73 in |
Cable Size | .56-.73 (1.42-1.85) |
Cable Diameter Range | 0.56 in-0.73 in |
Details
Material | Steel, Galvanized |
Breaking Strength | 1,000 lbs |
Series | Bus Drop |
Standard | UL Listed |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Mounting Hardware Material | Locknut or Tapped Hole |
UPC | 783585000000 |
Type | Universal Eye |
Carton Quantity | 20 |
Construction | Woven |
Approx Breaking Strength | 1,000 lbs |
Material - Mounting Hardware | Locknut or Tapped Hole |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Bus Drop Grips,Universal Eye, .56-.73"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- Hubbell Wiring Device-Kellems Cable Support Grips