Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 073041285
Mfr # 073041285
Zoro # G900490380
$27.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Cable Dia. Range 0.43 in-0.56 in
- Breaking Strength 550 lbs
- Construction Woven
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073041285
- Zoro # G900490380
- UPC # 783585330259
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.43 in-0.56 in |
Cable Size | .43-.56 (1.09-1.42) |
Cable Diameter Range | 0.43 in-0.56 in |
Details
Material | Steel, Galvanized |
Breaking Strength | 550 lbs |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Application | Universal Eye |
Type | Universal Eye |
Mounting Hardware Material | Locknut or Tapped Hole |
Standard | UL Listed |
Series | Bus Drop |
Carton Quantity | 20 |
Approx Breaking Strength | 550 lbs |
Material - Mounting Hardware | Locknut or Tapped Hole |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Bus Drop Grips,Universal Eye, .43-.56"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- Hubbell Wiring Device-Kellems Cord Grips