Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 073041284
Mfr # 073041284
Zoro # G300490386
product price: $22.23
/ea
$22.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal Eye
- UPC 783585000000
- Brand Hubbell Wiring Device-Kellems
- Application Universal Eye
- Carton Quantity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073041284
- Zoro # G300490386
- UPC # 783585330242
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .32-.43 (.81-1.09) |
Cable Diameter Range | 0.32 in-0.43 in |
Details
Type | Universal Eye |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Carton Quantity | 20 |
Series | Bus Drop |
Construction | Woven |
Mounting Hardware Material | Locknut or Tapped Hole |
Standard | UL Listed |
Industry Standard(s) | UL Listed |
Approx Breaking Strength | 450 lbs |
Material - Mounting Hardware | Locknut or Tapped Hole |
Description
Hubbell Wiring Device Kellems, Bus Drop Grips, Universal Eye, .32-.43"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- Hubbell Wiring Device-Kellems Cable Support Grips