Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02601006
Mfr # 02601006
Zoro # G300490478
product price: $352.30
/ea
Free Shipping & Returns
$352.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- UPC 783586000000
- Cable Size 1.50-1.99 (3.81-5.05)
- Type Single Eye
- Approx Breaking Strength 3,000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02601006
- Zoro # G300490478
- UPC # 783585567174
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.50-1.99 (3.81-5.05) |
Cable Diameter Range | 1.5 in-1.99 in |
Details
Brand | Hubbell Wiring Device-Kellems |
UPC | 783586000000 |
Type | Single Eye |
Approx Breaking Strength | 3,000 lbs |
Style | Closed Mesh, Double Weave |
Series | Standard Duty |
Description
Hubbell Wiring Device Kellems, Wire Management Products, Support Grips,Single Eye, Non-Conductive, 1.50-1.99"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- Hubbell Wiring Device-Kellems Cord Grips