Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02601003
Mfr # 02601003
Zoro # G200490493
product price: $283.40
/ea
Free Shipping & Returns
$283.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar
- Brand Hubbell Wiring Device-Kellems
- Cable Size 0.75-0.99 (1.90-2.51)
- UPC 783586000000
- Type Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02601003
- Zoro # G200490493
- UPC # 783585567143
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 0.75-0.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Material | Kevlar |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783586000000 |
Type | Single Eye |
Style | Closed Mesh, Double Weave |
Approx Breaking Strength | 2,000 lbs |
Series | Standard Duty |
Description
Hubbell Wiring Device Kellems, Wire Management Products, Support Grips,Single Eye, Non-Conductive, 7.50-7.99"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2 YELLOW, 300V (8.613-913.0)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- Hubbell Wiring Device-Kellems Cord Grips