Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02601001
Mfr # 02601001
Zoro # G100490302
product price: $236.60
/ea
Free Shipping & Returns
$236.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar
- UPC 783586000000
- Brand Hubbell Wiring Device-Kellems
- Cable Size 0.50-0.62 (1.27-1.57)
- Approx Breaking Strength 1,000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02601001
- Zoro # G100490302
- UPC # 783585567129
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 0.50-0.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Material | Kevlar |
UPC | 783586000000 |
Brand | Hubbell Wiring Device-Kellems |
Approx Breaking Strength | 1,000 lbs |
Series | Standard Duty |
Type | Single Eye |
Style | Closed Mesh, Double Weave |
Description
Hubbell Wiring Device Kellems, Wire Management Products, Support Grips,Single Eye, Non-Conductive, .50-.62"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB15)
- LEVITON Straight Blade Plug (8215-C)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- Hubbell Wiring Device-Kellems Cord Grips