Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02407012
Mfr # 02407012
Zoro # G600490321
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 7,300 lbs
- Series Heavy Duty
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02407012
- Zoro # G600490321
- UPC # 783585311623
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 7,300 lbs |
Series | Heavy Duty |
Brand | Hubbell Wiring Device-Kellems |
Application | Single Eye |
Type | Single Eye |
Construction | Woven |
UPC | 783585000000 |
Style | Split Mesh, Lace Closing, Double Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Approx Breaking Strength | 4,280 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Heavy Duty Single Eye Support Grip, 1.2-1.5", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 50W, 110-250V insulate (NSYCR50WU2C)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (193)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- Hubbell Wiring Device-Kellems Cable Support Grips