Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02407011
Mfr # 02407011
Zoro # G900490274
product price: $315.90
/ea
Free Shipping & Returns
$315.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 7,300 lbs
- Brand Hubbell Wiring Device-Kellems
- Application Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02407011
- Zoro # G900490274
- UPC # 783585311616
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Material | Stainless Steel |
Breaking Strength | 7,300 lbs |
Brand | Hubbell Wiring Device-Kellems |
Application | Single Eye |
UPC | 783585000000 |
Type | Single Eye |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing, Double Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Series | Heavy Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,280 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Heavy Duty Single Eye Support Grip, 1.0-1.2", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- RACO Conduit Body Cover, Screw In, 3/4 in Size, NEMA 3R, 1-9/16 in W, 4-11/16 in L, Aluminum (CSC075)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 100A, 300V AC, Non-Indicating (A3T100)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Hubbell Wiring Device-Kellems Cable Support Grips