Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02407009
Mfr # 02407009
Zoro # G600490413
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 4 in-4.49 in
- Breaking Strength 30,200 lbs
- Mounting Hardware Material Screw Hook or Beam Clamp
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02407009
- Zoro # G600490413
- UPC # 783585311593
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 4 in-4.49 in |
Cable Size | 4.00-4.49 (10.16-11.40) |
Cable Diameter Range | 4 in-4.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 30,200 lbs |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Application | Double Eye |
Style | Split Mesh, Lace Closing, Double Weave |
Type | Double Eye |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Construction | Woven |
Series | Heavy Duty |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 12,070 lbs |
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip, 3.5-4.0", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (CA201-73)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- Hubbell Wiring Device-Kellems Cord Grips