Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02407008
Mfr # 02407008
Zoro # G500490452
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 3.5 in-3.99 in
- Breaking Strength 30,200 lbs
- Construction Woven
- Application Double Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02407008
- Zoro # G500490452
- UPC # 783585311586
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3.5 in-3.99 in |
Cable Size | 3.50-3.99 (8.89-10.13) |
Cable Diameter Range | 3.5 in-3.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 30,200 lbs |
Construction | Woven |
Application | Double Eye |
UPC | 783585000000 |
Standard | CSA Certified |
Type | Double Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Heavy Duty |
Style | Split Mesh, Lace Closing, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 12,070 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip, 3.0-3.5", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- EATON 2 Myers Hub (DS200MH)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- Hubbell Wiring Device-Kellems Cord Grips