Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02407004
Mfr # 02407004
Zoro # G000490273
product price: $352.30
/ea
Free Shipping & Returns
$352.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.5 in-1.99 in
- Breaking Strength 11,150 lbs
- Mounting Hardware Material Screw Hook or Beam Clamp
- Application Double Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02407004
- Zoro # G000490273
- UPC # 783585311548
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.99 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Cable Diameter Range | 1.5 in-1.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 11,150 lbs |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Double Eye |
Construction | Woven |
Style | Split Mesh, Lace Closing, Double Weave |
Series | Heavy Duty |
Type | Double Eye |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,280 lbs |
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip, 1.2-1.5", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1.5" x 75ft- Black (F6-150-75-BK)
- CRESCENT NICHOLSON 8" Triangle Single Cut Regular Taper File (13875MN)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- Hubbell Wiring Device-Kellems Cable Support Grips