Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02407002
Mfr # 02407002
Zoro # G400490354
product price: $291.20
/ea
Free Shipping & Returns
$291.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Material Screw Hook or Beam Clamp
- UPC 783585000000
- Series Heavy Duty
- Type Double Eye
- Application Double Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02407002
- Zoro # G400490354
- UPC # 783585311524
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Series | Heavy Duty |
Type | Double Eye |
Application | Double Eye |
Construction | Woven |
Style | Split Mesh, Lace Closing, Double Weave |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Approx Breaking Strength | 4,280 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip, 1.0-1.2", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, Surface/Flush, 225A, 4Wx11L (TGK24)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-51622-12)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- Hubbell Wiring Device-Kellems Cord Grips