Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02407001
Mfr # 02407001
Zoro # G000490433
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 4,250 lbs
- Brand Hubbell Wiring Device-Kellems
- Type Double Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02407001
- Zoro # G000490433
- UPC # 783585498560
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,250 lbs |
Brand | Hubbell Wiring Device-Kellems |
Type | Double Eye |
Style | Split Mesh, Lace Closing, Double Weave |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Heavy Duty |
Construction | Woven |
Application | Double Eye |
UPC | 783585000000 |
Approx Breaking Strength | 2,820 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip,.75-.99", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- CANTEX PVC Pull Elbow (5240102C)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- Hubbell Wiring Device-Kellems Cord Grips