Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02406011
Mfr # 02406011
Zoro # G600490383
product price: $274.30
/ea
Free Shipping & Returns
$274.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 7,300 lbs
- Style Closed Mesh, Double Weave
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406011
- Zoro # G600490383
- UPC # 783585311456
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Material | Stainless Steel |
Breaking Strength | 7,300 lbs |
Style | Closed Mesh, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Heavy Duty |
Construction | Woven |
Type | Single Eye |
Application | Single Eye |
UPC | 783585000000 |
Approx Breaking Strength | 4,280 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Heavy DutySingle Eye Support Grip, 1.0-1.2", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- Hubbell Wiring Device-Kellems Cable Support Grips