Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02406010
Mfr # 02406010
Zoro # G700490450
Free Shipping & Returns
$237.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 4,200 lbs
- Construction Woven
- Series Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406010
- Zoro # G700490450
- UPC # 783585311449
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,200 lbs |
Construction | Woven |
Series | Heavy Duty |
Style | Closed Mesh, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Type | Single Eye |
Application | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 2,820 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Heavy DutySingle Eye Support Grip, .75-.99", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft Black (D-2-LP-5-BK)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A30)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Hubbell Wiring Device-Kellems Cord Grips