Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02406007
Mfr # 02406007
Zoro # G400490446
product price: $678.60
/ea
Free Shipping & Returns
$678.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3.00-3.49 (7.62-8.86)
- Construction Woven
- UPC 783585000000
- Series Heavy Duty
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406007
- Zoro # G400490446
- UPC # 783585498546
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 3.00-3.49 (7.62-8.86) |
Cable Diameter Range | 3 in-3.49 in |
Details
Construction | Woven |
UPC | 783585000000 |
Series | Heavy Duty |
Brand | Hubbell Wiring Device-Kellems |
Type | Double Eye |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Closed Mesh, Double Weave |
Application | Double Eye |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 25,200 lbs |
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip, 3.0-3.5", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- Hubbell Wiring Device-Kellems Cable Support Grips