Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02406004
Mfr # 02406004
Zoro # G500490520
Free Shipping & Returns
$348.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.5 in-1.99 in
- Breaking Strength 11,100 lbs
- Construction Woven
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406004
- Zoro # G500490520
- UPC # 783585311388
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.99 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Cable Diameter Range | 1.5 in-1.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 11,100 lbs |
Construction | Woven |
UPC | 783585000000 |
Series | Heavy Duty |
Application | Double Eye |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Closed Mesh, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Type | Double Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 11,100 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Heavy DutyDouble Eye Support Grip, 1.5-2.0", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- EATON Cutler-Hammer Thermal Unit, 3.08 to 3.36A (FH27)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Hubbell Wiring Device-Kellems Cord Grips