Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02406003
Mfr # 02406003
Zoro # G000490488
product price: $306.80
/ea
Free Shipping & Returns
$306.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 7,300 lbs
- Application Double Eye
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406003
- Zoro # G000490488
- UPC # 783585311371
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 7,300 lbs |
Application | Double Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Type | Double Eye |
Standard | CSA Certified |
Style | Closed Mesh, Double Weave |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 5 |
Series | Heavy Duty |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 7,300 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Heavy DutyDouble Eye Support Grip, 1.2-1.5", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X4NPW6)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- Hubbell Wiring Device-Kellems Cable Support Grips