Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02406002
Mfr # 02406002
Zoro # G100490517
Free Shipping & Returns
$283.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 7,300 lbs
- Type Double Eye
- Cable Size 1.00-1.24 (2.54-3.15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406002
- Zoro # G100490517
- UPC # 783585311364
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Material | Stainless Steel |
Breaking Strength | 7,300 lbs |
Type | Double Eye |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Style | Closed Mesh, Double Weave |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Series | Heavy Duty |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 7,300 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Heavy DutyDouble Eye Support Grip, 1.0-1.2", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R20H6)
- HUBBELL WIRING DEVICE-KELLEMS Grips Heavy Duty Single Eye (02206011)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- Hubbell Wiring Device-Kellems Cable Support Grips