Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02406001
Mfr # 02406001
Zoro # G700490528
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 4,250 lbs
- Brand Hubbell Wiring Device-Kellems
- Cable Size .75-.99 (1.90-2.51)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02406001
- Zoro # G700490528
- UPC # 783585311357
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,250 lbs |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Construction | Woven |
Standard | CSA Certified |
Series | Heavy Duty |
UPC | 783585000000 |
Type | Double Eye |
Style | Closed Mesh, Double Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,250 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Heavy Duty Double Eye Support Grip,.75-.99", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- GENERAC 100 Amp Smart Management Module (7006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- Hubbell Wiring Device-Kellems Cable Support Grips