Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403069
Mfr # 02403069
Zoro # G500490339
product price: $121.16
/ea
Free Shipping & Returns
$121.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 4,500 lbs
- Construction Woven
- Style Split Mesh, Rod Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403069
- Zoro # G500490339
- UPC # 783585310633
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,500 lbs |
Construction | Woven |
Style | Split Mesh, Rod Closing |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Type | Universal Eye |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Series | Standard Duty |
Application | Universal Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,500 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Universal Eye, Support Grip, 1.2-1.5",Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH323NRB)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- 3M Displacement Connector, 18-14 AWG, PK100 (560B BOX)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- Hubbell Wiring Device-Kellems Cable Support Grips