Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403044
Mfr # 02403044
Zoro # G000490327
product price: $104.72
/ea
Free Shipping & Returns
$104.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 4,375 lbs
- Construction Woven
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403044
- Zoro # G000490327
- UPC # 783585498522
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,375 lbs |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Style | Split Mesh, Rod Closing |
Type | Offset Eye |
UPC | 783585000000 |
Standard | CSA Certified |
Series | Standard Duty |
Application | Offset Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 4,375 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Offset Eye, Support Grip, 1.7-2.0",Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (GNF321RA)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- Hubbell Wiring Device-Kellems Cable Support Grips