Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403043
Mfr # 02403043
Zoro # G100490401
Free Shipping & Returns
$85.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.5 in-1.74 in
- Breaking Strength 4,500 lbs
- Style Split Mesh, Rod Closing
- Carton Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403043
- Zoro # G100490401
- UPC # 783585310503
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.74 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,500 lbs |
Style | Split Mesh, Rod Closing |
Carton Quantity | 10 |
Series | Standard Duty |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Application | Offset Eye |
Type | Offset Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 4,500 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Offset Eye, Support Grip, 1.5-1.7",Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- RACO Insulating Bushing, 6", Plastic (1424)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C4 Connectors (GB100-C4-KIT)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- Hubbell Wiring Device-Kellems Cable Support Grips