Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403038
Mfr # 02403038
Zoro # G800490367
$64.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 1,950 lbs
- Cable Size .63-.74 (1.60-1.88)
- Application Offset Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403038
- Zoro # G800490367
- UPC # 783585310466
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 1,950 lbs |
Application | Offset Eye |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Rod Closing |
Series | Standard Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
UPC | 783585000000 |
Type | Offset Eye |
Standard | CSA Certified |
Approx Breaking Strength | 1,950 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Offset Eye, Support Grip, .63-.74",Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11522)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- Hubbell Wiring Device-Kellems Cord Grips