Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403037
Mfr # 02403037
Zoro # G600490338
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.5 in-0.62 in
- Breaking Strength 1,000 lbs
- Type Offset Eye
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403037
- Zoro # G600490338
- UPC # 783585310459
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.5 in-0.62 in |
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Material | Stainless Steel |
Breaking Strength | 1,000 lbs |
Type | Offset Eye |
UPC | 783585000000 |
Application | Offset Eye |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Rod Closing |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Carton Quantity | 10 |
Construction | Woven |
Approx Breaking Strength | 1,000 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Offset Eye,Support Grip, .50-.62", Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- BELL Electrical Box Cover, 1 Gang, Metallic, Lampholder/Cluster (5189-7)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Hubbell Wiring Device-Kellems Cable Support Grips