Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403022
Mfr # 02403022
Zoro # G700490313
product price: $179.40
/ea
Free Shipping & Returns
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 7,750 lbs
- Brand Hubbell Wiring Device-Kellems
- Application Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403022
- Zoro # G700490313
- UPC # 783585310428
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 7,750 lbs |
Brand | Hubbell Wiring Device-Kellems |
Application | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Series | Standard Duty |
Style | Split Mesh, Rod Closing |
Construction | Woven |
UPC | 783585000000 |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 7,750 lbs |
Description
Hubbell Wiring Device Kellems, Single Eye, Support Grip, 2.5-3.0",Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS8720)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- Hubbell Wiring Device-Kellems Cable Support Grips