Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403010
Mfr # 02403010
Zoro # G700490382
product price: $159.90
/ea
Free Shipping & Returns
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 8,950 lbs
- Construction Woven
- Carton Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403010
- Zoro # G700490382
- UPC # 783585498508
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 8,950 lbs |
Construction | Woven |
Carton Quantity | 10 |
Application | Double Eye |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Split Mesh, Rod Closing |
Series | Standard Duty |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Type | Double Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 8,950 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, 2.5-3.0",Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AB41)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Hubbell Wiring Device-Kellems Cable Support Grips