Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403007
Mfr # 02403007
Zoro # G900490489
product price: $105.89
/ea
Free Shipping & Returns
$105.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.5 in-1.74 in
- Breaking Strength 3,750 lbs
- Brand Hubbell Wiring Device-Kellems
- Series Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403007
- Zoro # G900490489
- UPC # 783585310282
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.74 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 3,750 lbs |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Standard | CSA Certified |
Carton Quantity | 10 |
Application | Double Eye |
Type | Double Eye |
UPC | 783585000000 |
Style | Split Mesh, Rod Closing |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 3,750 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Double Eye,Support Grip, 1.5-1.7", Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS6M2-DV-IV)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- Hubbell Wiring Device-Kellems Cord Grips