Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02403006
Mfr # 02403006
Zoro # G600490512
product price: $93.34
/ea
Free Shipping & Returns
$93.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 3,750 lbs
- UPC 783585000000
- Series Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403006
- Zoro # G600490512
- UPC # 783585310275
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 3,750 lbs |
UPC | 783585000000 |
Series | Standard Duty |
Construction | Woven |
Carton Quantity | 10 |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Type | Double Eye |
Application | Double Eye |
Style | Split Mesh, Rod Closing |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Approx Breaking Strength | 3,750 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Double Eye,Support Grip, 1.2-1.5", Stainless Steel, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- Hubbell Wiring Device-Kellems Cable Support Grips