Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402051
Mfr # 02402051
Zoro # G300490515
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 2,060 lbs
- Cable Size .63-.74 (1.60-1.88)
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402051
- Zoro # G300490515
- UPC # 783585340388
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 2,060 lbs |
Construction | Woven |
Standard | CSA Certified |
Application | Universal Eye |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Lace Closing |
Type | Universal Eye |
UPC | 783585000000 |
Approx Breaking Strength | 2,060 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Universal Eye, Support Grip, .63-.74",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 205P.Oem Marinco 20A Plug, Locking Master (205P.OEM)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Hubbell Wiring Device-Kellems Cord Grips