Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402045
Mfr # 02402045
Zoro # G600490369
Free Shipping & Returns
$123.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 2 in-2.49 in
- Breaking Strength 5,500 lbs
- Series Standard Duty
- Style Split Mesh, Lace Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402045
- Zoro # G600490369
- UPC # 783585550299
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in-2.49 in |
Cable Diameter Range | 2 in-2.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 5,500 lbs |
Series | Standard Duty |
Style | Split Mesh, Lace Closing |
Carton Quantity | 10 |
Type | Offset Eye |
Standard | CSA Certified |
UPC | 783586000000 |
Approx Breaking Strength | 5,000 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Offset Eye,Support Grip, 2.00"-2.50", Stainless Steel, Lace Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8200-W)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ010)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- Hubbell Wiring Device-Kellems Cable Support Grips