Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402042
Mfr # 02402042
Zoro # G400490323
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Split Mesh, Lace Closing
- Carton Quantity 10
- Type Offset Eye
- Series Standard Duty
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402042
- Zoro # G400490323
- UPC # 783585550275
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 1.25 in-1.49 in |
Details
Style | Split Mesh, Lace Closing |
Carton Quantity | 10 |
Type | Offset Eye |
Series | Standard Duty |
Standard | CSA Certified |
UPC | 783586000000 |
Approx Breaking Strength | 4,900 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Offset Eye,Support Grip, 1.20"-1.50", Stainless Steel, Lace Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pushbuttons (413MNU)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Toggle (4903BW)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PGC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- Hubbell Wiring Device-Kellems Cable Support Grips