Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402038
Mfr # 02402038
Zoro # G500490285
product price: $66.56
/ea
$66.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 1,952 lbs
- Cable Size .63-.74 (1.60-1.88)
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402038
- Zoro # G500490285
- UPC # 783585338347
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 1,952 lbs |
UPC | 783585000000 |
Type | Offset Eye |
Carton Quantity | 5 |
Application | Offset Eye |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Construction | Woven |
Style | Split Mesh, Lace Closing |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,952 lbs |
Description
Hubbell Wiring Device Kellems, Offset Eye, Support Grip, .63-.74",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 40A, 300V AC, Non-Indicating (JLLN040)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- HUBBELL Ring, Locking (LR100)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL400LH7)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- Hubbell Wiring Device-Kellems Cord Grips