Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402019
Mfr # 02402019
Zoro # G600490420
Free Shipping & Returns
$91.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.5 in-1.74 in
- Breaking Strength 4,490 lbs
- UPC 783585000000
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402019
- Zoro # G600490420
- UPC # 783585309811
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.74 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,490 lbs |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,490 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Single Eye, Support Grip, 1.5-1.7",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- GE GE Wall Switch & Outlet Combo Single Pole, White. 59797 (59797)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- Hubbell Wiring Device-Kellems Cord Grips