Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402018
Mfr # 02402018
Zoro # G400490378
Free Shipping & Returns
$83.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 4,490 lbs
- Series Standard Duty
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402018
- Zoro # G400490378
- UPC # 783585309798
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,490 lbs |
Series | Standard Duty |
UPC | 783585000000 |
Type | Single Eye |
Application | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Lace Closing |
Construction | Woven |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,490 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Single Eye, Support Grip, 1.2-1.5",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Blue, PVC Insulation (411030506)
- TECHFLEX Sleeving, 3/4 In Self Wrap Braided, 100 Ft (F6N0.75BK)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Grips Heavy Duty Single Eye (02206011)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- Hubbell Wiring Device-Kellems Cable Support Grips