Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402017
Mfr # 02402017
Zoro # G500490353
product price: $82.10
/ea
Free Shipping & Returns
$82.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 2,670 lbs
- Style Split Mesh, Lace Closing
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402017
- Zoro # G500490353
- UPC # 783585309774
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Material | Stainless Steel |
Breaking Strength | 2,670 lbs |
Style | Split Mesh, Lace Closing |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 125 |
Construction | Woven |
Standard | CSA Certified |
Type | Single Eye |
Series | Standard Duty |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 2,670 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Single Eye,Support Grip, 1.0-1.2", Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- EATON Circuit Breaker, FAZ Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- Hubbell Wiring Device-Kellems Cord Grips