Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402014
Mfr # 02402014
Zoro # G900490342
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 2,066 lbs
- Mounting Hardware Material Screw Hook or Beam Clamp
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402014
- Zoro # G900490342
- UPC # 783585309736
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 2,066 lbs |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Series | Standard Duty |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Style | Split Mesh, Lace Closing |
Type | Single Eye |
Application | Single Eye |
Standard | CSA Certified |
Approx Breaking Strength | 2,066 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Single Eye, Support Grip, .63-.74",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- GENERAC Air Filter (0D9723S)
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- PASS & SEYMOUR 15A WHT Self Test GFCI (1597TRWRWCCD4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- Hubbell Wiring Device-Kellems Cable Support Grips