Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402009
Mfr # 02402009
Zoro # G000490402
product price: $141.70
/ea
Free Shipping & Returns
$141.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 2 in-2.49 in
- Breaking Strength 8,940 lbs
- Mounting Hardware Material Screw Hook or Beam Clamp
- Type Double Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402009
- Zoro # G000490402
- UPC # 783585309675
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 8,940 lbs |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Type | Double Eye |
Style | Split Mesh, Lace Closing |
Series | Standard Duty |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Construction | Woven |
Standard | CSA Certified |
Application | Double Eye |
Approx Breaking Strength | 8,940 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, 2.0-2.5",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306D003)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-3CR)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Hubbell Wiring Device-Kellems Cable Support Grips