Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402008
Mfr # 02402008
Zoro # G500490445
product price: $117.85
/ea
Free Shipping & Returns
$117.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 5,000 lbs
- Application Double Eye
- Cable Size 1.75-1.99 (4.44-5.05)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402008
- Zoro # G500490445
- UPC # 783585309668
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Material | Stainless Steel |
Breaking Strength | 5,000 lbs |
Application | Double Eye |
Style | Split Mesh, Lace Closing |
Carton Quantity | 5 |
Standard | CSA Certified |
UPC | 783585000000 |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Type | Double Eye |
Approx Breaking Strength | 5,000 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, 1.7-2.0",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1520P)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- Hubbell Wiring Device-Kellems Cable Support Grips