Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402006
Mfr # 02402006
Zoro # G300490447
product price: $82.81
/ea
Free Shipping & Returns
$82.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Double Eye
- Construction Woven
- Type Double Eye
- UPC 783585000000
- Style Split Mesh, Lace Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402006
- Zoro # G300490447
- UPC # 783585309620
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Application | Double Eye |
Construction | Woven |
Type | Double Eye |
UPC | 783585000000 |
Style | Split Mesh, Lace Closing |
Standard | CSA Certified |
Series | Standard Duty |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,490 lbs |
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, 1.2-1.5",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8202-1-R)
- ABB Replacement for Tessco 888063143991 (888063143991)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- Hubbell Wiring Device-Kellems Cable Support Grips