Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402003
Mfr # 02402003
Zoro # G400490514
product price: $68.58
/ea
$68.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Eye
- UPC 783585000000
- Series Standard Duty
- Construction Woven
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402003
- Zoro # G400490514
- UPC # 783585309583
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Type | Double Eye |
UPC | 783585000000 |
Series | Standard Duty |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 2,060 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, .74-.99",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR1526)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- Hubbell Wiring Device-Kellems Cord Grips