Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02402002
Mfr # 02402002
Zoro # G200490530
$62.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 2,066 lbs
- Application Double Eye
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02402002
- Zoro # G200490530
- UPC # 783585309569
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 2,066 lbs |
Application | Double Eye |
Standard | CSA Certified |
Type | Double Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Series | Standard Duty |
UPC | 783585000000 |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 2,066 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Double Eye, Support Grip, .63-.74",Stainless Steel, Lace-Up Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- Hubbell Wiring Device-Kellems Cord Grips