Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401054
Mfr # 02401054
Zoro # G700490498
product price: $93.67
/ea
Free Shipping & Returns
$93.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 4,490 lbs
- Brand Hubbell Wiring Device-Kellems
- Series Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401054
- Zoro # G700490498
- UPC # 783585309439
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Stainless Steel |
Breaking Strength | 4,490 lbs |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Standard | CSA Certified |
Style | Closed Mesh, Single Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Universal Eye |
Construction | Woven |
UPC | 783585000000 |
Carton Quantity | 10 |
Type | Universal Eye |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 4,490 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Universal Eye, Support Grip, 1.2-1.5",Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 80A, 600V AC (A6K80R)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1D09F7)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- Hubbell Wiring Device-Kellems Cable Support Grips