Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401043
Mfr # 02401043
Zoro # G400490330
product price: $73.58
/ea
$73.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard CSA Certified
- Mounting Hardware Material Screw Hook or Beam Clamp
- Series Standard Duty
- Application Offset Eye
- Cable Size 1.50-1.74 (3.81-4.42)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401043
- Zoro # G400490330
- UPC # 783585338224
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Application | Offset Eye |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Type | Offset Eye |
Style | Closed Mesh, Single Weave |
Approx Breaking Strength | 3,700 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Offset Eye,Support Grip, 1.5-1.7", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SAO12V06)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL330R7W)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- Hubbell Wiring Device-Kellems Cable Support Grips