Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02401038
Mfr # 02401038
Zoro # G200490332
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 1,950 lbs
- Cable Size .63-.74 (1.60-1.88)
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401038
- Zoro # G200490332
- UPC # 783585309330
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Stainless Steel |
Breaking Strength | 1,950 lbs |
Standard | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Series | Standard Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,950 lbs |
Carton Quantity | 5 |
Industry Standard(s) | CSA Certified |
Type | Offset Eye |
Application | Offset Eye |
Style | Closed Mesh, Single Weave |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Offset Eye,Support Grip, .63-.74", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14GUG32AF)
- BUYERS PRODUCTS 12V Momentary Switch (SW901)
- CARLING TECHNOLOGIES Rocker Switch, DPDT, 6 Connections (VLD1S00B-AZC00-000)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- Hubbell Wiring Device-Kellems Cord Grips